Zoro Homepage

Pre-Cut Label Stock Roll, White, Gloss, PK2

  • Mfr # THTEL-25-483-1-WA

  • Zoro # G6127764


product price: $371.99
/pk 2, $186.00/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
6 in
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Background Color
Black/Orange/White
Legend
Warning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-25-483-1-WA
Zoro #
G6127764
UPC #
754473608798
Country of Origin
Mexico

Dimensions

Width
4 in
Height
6 in
Length
6 in
Label Thickness
0.004 in
Label Width
6 in
Label Height
4 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Background Color
Black/Orange/White
Legend
Warning
Material
Polyester
Temp. Range
-40 Degrees to 248 Degrees F
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Application
Component Labeling
Tape Format
Die Cut - Tag
Adhesive
Adhesive
Metal Detectable
No
Labels per Roll
500
For Use With
LabelMark(TM) Standard Edition
Color
Orange/Black/White
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Material Series
B-483A
Product Type
Pre-Printed Labels
Label Color
White
Recommended Ribbon
IP-R6007, R6007
Preprinted Text
Warning
Label Shape
Rectangle
Compatible Mfr Part Number
IP-R6007, R6007
Label Material
Polyester
Labels per Row
1
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Adhesive Properties
Aggressive Permanent Adhesive
Preprinted Images
Warning Header
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No
Adhesive Material
Rubber

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.