Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-103-717-10

  • Zoro # G5666157


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
B-717 Glossy Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Width
1 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-103-717-10
Zoro #
G5666157
UPC #
754473924270
Country of Origin
Mexico

Dimensions

Width
1 in
Length
1/4 in
Height
1/4 in
Label Thickness
0.0042 in
Label Height
1/4 in
Label Width
1 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-717 Glossy Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Tape Format
Die Cut - Tag
Labels per Roll
10,000
Adhesive
Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Background Color
White
Temp. Range
-94 Degrees to 212 Degrees F
Label Finish
Gloss
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
IP-R6006, R6006
Inkjet Printable
No
Adhesive Properties
Permanent Adhesive
Product Type
Circuit Board Labels
For Print Method
Thermal-Transfer
Resistance Properties
High Temperature-Resistant
Label Media Format
Precut Roll
Labels per Row
1
Label Color
White
Material Series
B-717
Label Material
Polyimide
Maximum Service Temperature
572 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Secondary Label Included
No
Recommended Ribbon
IP-R6006, R6006

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.