Pre-Cut Label Stock Roll, White, Gloss
- Mfr # THT-42-718-10
- Zoro # G5525886
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Material
B-718 Glossy Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Width
1 in
Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-42-718-10
- Zoro #
- G5525886
- UPC #
- 754473924591
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Length
- 3/16 in
- Height
- 3/16 in
- Label Width
- 1 in
- Label Height
- 1/8 in
- Core Diameter
- 3 in
- Roll Width
- 1 13/64 in
- Label Thickness
- 0.0033 in
- Roll Length
- 3/16 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/8 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon IP-R6006, R6006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.