Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-59-718-10
  • Zoro # G5667602
product price: 
$
1,692.99
/ea
Free Shipping & Returns

Key Features

Material
B-718 Glossy Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Width
1 in
Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THT-59-718-10
Zoro #
G5667602
UPC #
754473924706
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Material
B-718 Glossy Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Adhesive
Adhesive
Temp. Range
-94 Degrees to 212 Degrees F
Background Color
White
Standards
ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, RoHS Compliant, UL Recognized
Tape Format
Die Cut - Tag
Labels per Roll
5,000
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Maximum Service Temperature
572 Degrees F
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Labels per Row
1
Secondary Label Included
Secondary Label Not Included
For Print Method
Thermal Transfer
Label Material
Polyimide
Recommended Ribbon
IP-R6006, R6006
Material Series
B-718
Label Media Format
Precut Roll
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6006, R6006
Product Type
Pre-Cut Label Stock Roll
Label Color
White
Label Finish
Gloss
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Anti-Static, Chemical-Resistant, Corrosion-Resistant, Harsh Flux Wash-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor

Dimensions

Width
1 in
Length
1/2 in
Height
1/2 in
Label Thickness
0.0033 in
Label Height
1/2 in
Label Width
1 in
Core Diameter
3 in
Roll Length
1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon IP-R6006, R6006

Ratings & reviews