Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-59-797-10

  • Zoro # G414897170


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Standards
MIL-STD-202G, Method 215K, UL
Labels per Roll
5,000
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-59-797-10
Zoro #
G414897170
UPC #
888434622056
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Height
1/2 in
Label Width
1 in
Label Thickness
0.0044 in

Details

Standards
MIL-STD-202G, Method 215K, UL
Labels per Roll
5,000
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT
Adhesive
Adhesive
Item
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor
Application
Circuit Board Labelling, Component and Equipment Labelling
Label Material
Polyimide
Material Properties
Harsh Wash Resistant, Solvent Resistant
Material Series
B-797
Maximum Service Temperature
572 Degrees F
Label Finish
Gloss
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal-Transfer
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Heat Resistant, Humidity Resistant
Recommended Ribbon
IP-R6306, R6306
Label Shape
Rectangle
Labels per Row
1
Label Color
White
Label Media Format
Precut Roll
Compatible Mfr Part Number
A8500, BBP12, BBP81, i5100, i7100

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 489N96, 489N97, 489N98, 56KG22, 56KG79, Compatible Mfr Part Number A8500, BBP12, BBP81, i5100, i7100, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.