Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-70-717-20
Zoro #
G5700335
UPC #
754473924393
Country of Origin
United States
Dimensions
Width
1/4 in
Length
1/4 in
Height
1/4 in
Label Width
1/4 in
Label Thickness
0.0042 in
Core Diameter
3 in
Label Height
1/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 20,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.