Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-71-768-20

  • Zoro # G813990687


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
White
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT 3 in Core Printers
Label Material
Polyimide
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-71-768-20
Zoro #
G813990687
UPC #
888434622360
Country of Origin
United States

Dimensions

Label Width
5/16 in
Core Diameter
3 in
Label Height
5/16 in
Label Thickness
3.1 mil

Details

Item
Precut Label Roll
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
White
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT 3 in Core Printers
Label Material
Polyimide
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Harsh Wash-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
20,000
Standards
Directive 2011/65/EU and 2015/863
Maximum Service Temperature
572 Degrees F
Minimum Service Temperature
-112 Degrees F
Material Properties
Harsh Flux Wash-Resistant
Labels per Row
6
Adhesive Material
Acrylic
Material Series
B-768
Label Shape
Square
Recommended Ribbon
IP-R6302, R6302
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
149452, 149453, 149455, 149456, 176706, 176714, 176722

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 822HZ7, 822J01, 822J04, Compatible Mfr Part Number 149452, 149453, 149455, 149456, 176706, 176714, 176722, Label Color White, Label Finish Gloss, Label Height 5/16 in, Label Material Polyimide, Label Width 5/16 in, Labels per Roll 20,000, Printer Series Compatibility A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT, Vial/Tube Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.