Pre-Cut Label Stock Roll, White, Matte
Mfr # A62-13-499
Zoro # G900720289
product price: $73.89
/eaKey Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Nylon Cloth
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A62-13-499
Zoro #
G900720289
UPC #
754473632540
Country of Origin
United States
Dimensions
Label Height
1 in
Label Width
1 in
Maximum Wire Diameter
0.25 in
Minimum Wire Diameter
0.13 in
Label Thickness
0.0065 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A62-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Nylon, Label Width 1 in, Labels per Roll 450, Printer Series Compatibility Wraptor A6200, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon A62-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.