Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # A62-15-499

  • Zoro # G400720246


product price: $82.09
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Nylon Cloth
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62-15-499
Zoro #
G400720246
UPC #
754473632533
Country of Origin
United States

Dimensions

Label Height
3/4 in
Label Width
1 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.24 in
Label Thickness
0.0065 in

Details

Item
Precut Label Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Nylon Cloth
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
600
Standards
CSA, RoHS Compliant to 2011/65/EU and 2015/863, UL Recognized
Color
White ( Matte )
For Print Method
Thermal-Transfer
Recommended Ribbon
A62-R4300
Adhesive Type
Permanent
Adhesive Material
Acrylic
Compatible Mfr Part Number
A62-R4300
Label Attachment Style
Wrap-Around
Labels per Row
1
Material Series
B-499
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Maximum Service Temperature
194 Degrees F
Label Shape
Rectangle
Material Properties
Autoclavable, Cryogenic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A62-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon, Label Width 1 in, Labels per Roll 600, Printer Series Compatibility Wraptor A6200, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon A62-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.