Pre-Cut Label Stock Roll, White, Matte
Mfr # i61-77-402-1.4
Zoro # G716319042
product price: $43.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
i61-77-402-1.4
Zoro #
G716319042
UPC #
888434646007
Country of Origin
United States
Details
Item
Label
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Paper, Label Width 4 in, Labels per Roll 1,400, Printer Series Compatibility i6100, Adhesive Properties Permanent Adhesive, Material Series B-402, Recommended Ribbon IP-R4302, R4302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.