Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-152-2492
  • Zoro # G415721559
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Minimum Service Temperature
-320 Degrees F
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Water-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-152-2492
Zoro #
G415721559
UPC #
888434625293
Country of Origin
United States
Minimum Service Temperature
-320 Degrees F
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Water-Resistant
Inkjet Printable
Yes
For Print Method
Inkjet
Printer Series Compatibility
J7300
Indoor/Outdoor Usage
Indoor
Preprinted Images
None
Maximum Service Temperature
266 Degrees F
Recommended Ribbon
P-CMY-1, P-K-1
Material Series
B-2492
Labels per Roll
1,000
Material Properties
Cryogenic, Inkjet Print-Receptive
Compatible Mfr Part Number
P-CMY-1, P-K-1
Labels per Row
2
Item
Pre-Cut Label Stock Roll
Standards
RoHS
Secondary Label Included
Secondary Label Not Included
Label Color
White
Preprinted Text
No Legend
Label Media Format
Precut Roll
Label Finish
Matte
Product Type
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Adhesive Material
Acrylic

Dimensions

Core Diameter
3 in
Roll Length
3/8 in
Label Width
1 in
Label Thickness
0.0043 in
Vial/Tube Size
0.5 mL
Roll Width
1 in
Label Height
3/8 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size 0.5 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Inkjet Print-Receptive, Material Series B-2492, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews