Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J-152-7425J
- Zoro # G915721561
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Secondary Label Included
Secondary Label Not Included
Label Shape
Rectangle
Label Height
3/8 in
Compatible Mfr Part Number
P-CMY-1, P-K-1
Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Label Height
- 3/8 in
- Core Diameter
- 3 in
- Label Thickness
- 0.005 in
- Roll Length
- 3/8 in
- Roll Width
- 1 in
- Label Width
- 1 in
- Vial/Tube Size
- 0.5 mL
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size 0.5 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon P-CMY-1, P-K-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.