Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J-17-403
- Zoro # G615721472
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive
Adhesive
Core Diameter
3 in
Adhesive Material
Acrylic
Label Thickness
0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Core Diameter
- 3 in
- Label Thickness
- 0.003 in
- Label Width
- 2 in
- Roll Length
- 1 in
- Label Height
- 1 in
- Roll Width
- 2 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 2 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Adhesive Properties Water Dissolvable Adhesive, Material Properties Inkjet Print-Receptive, Water Dissolvable, Material Series B-403, Recommended Ribbon P-CMY-1, P-K-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.