Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-179-2492
  • Zoro # G715721495
product price: 
$
206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-179-2492
Zoro #
G715721495
UPC #
888434625248
Country of Origin
United States

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Inkjet Print-Receptive, Material Series B-2492, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews