Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J-19-2550
- Zoro # G615722295
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Minimum Service Temperature
-40 Degrees F
Product Type
Pre-Cut Label Stock Roll
Label Thickness
0.0069 in
Preprinted Text
No Legend
Labels per Row
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Label Thickness
- 0.0069 in
- Label Height
- 2 in
- Core Diameter
- 3 in
- Label Width
- 3 in
- Roll Length
- 2 in
- Roll Width
- 3 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 3 in, Labels per Roll 750, Printer Series Compatibility J7300, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2550, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Smear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.