Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-19-7425J
  • Zoro # G115721972

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Label Width
3 in
Adhesive Material
Acrylic
Product Type
Pre-Cut Label Stock Roll
Label Media Format
Precut Roll
Printer Series Compatibility
J7300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-19-7425J
Zoro #
G115721972
UPC #
888434624982
Country of Origin
United States
Adhesive Material
Acrylic
Product Type
Pre-Cut Label Stock Roll
Label Media Format
Precut Roll
Printer Series Compatibility
J7300
Recommended Ribbon
P-CMY-1, P-K-1
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Minimum Service Temperature
-112 Degrees F
Maximum Service Temperature
158 Degrees F
Item
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Labels per Row
1
Preprinted Images
None
Labels per Roll
750
Standards
RoHS
Material Series
B-7425J
Label Color
White
Inkjet Printable
Yes
Resistance Properties
Chemical-Resistant
Label Shape
Rectangle
Secondary Label Included
Secondary Label Not Included
Compatible Mfr Part Number
P-CMY-1, P-K-1
Preprinted Text
No Legend
Label Finish
Matte
For Print Method
Inkjet
Label Material
Polypropylene

Dimensions

Label Width
3 in
Roll Length
2 in
Roll Width
3 in
Label Height
2 in
Label Thickness
0.005 in
Core Diameter
3 in
Vial/Tube Size
50.0 mL

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polypropylene, Label Width 3 in, Labels per Roll 750, Printer Series Compatibility J7300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.