Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J-371-2569
- Zoro # G915722063
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Label Height
5 in
Recommended Ribbon
P-CMY-1, P-K-1
Standards
RoHS
Label Thickness
0.0047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Label Height
- 5 in
- Label Thickness
- 0.0047 in
- Label Width
- 3 1/2 in
- Roll Width
- 3 1/2 in
- Roll Length
- 5 in
- Core Diameter
- 3 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Polyester, Label Width 3 1/2 in, Labels per Roll 300, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon P-CMY-1, P-K-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.