Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-373-2595
  • Zoro # G115721989

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pre-Cut Label Stock Roll
Resistance Properties
Chemical-Resistant
Label Material
Vinyl
Recommended Ribbon
P-CMY-1, P-K-1
Labels per Row
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-373-2595
Zoro #
G115721989
UPC #
888434625118
Country of Origin
United States
Product Type
Pre-Cut Label Stock Roll
Resistance Properties
Chemical-Resistant
Label Material
Vinyl
Recommended Ribbon
P-CMY-1, P-K-1
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Preprinted Images
None
Preprinted Text
No Legend
Printer Series Compatibility
J7300
Material Series
B-2595
Secondary Label Included
Secondary Label Not Included
Label Shape
Rectangle
Labels per Roll
500
Standards
RoHS
Label Media Format
Precut Roll
Maximum Service Temperature
140 Degrees F
For Print Method
Inkjet
Item
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Material Properties
Inkjet Print-Receptive
Label Finish
Matte
Label Color
White
Inkjet Printable
Yes
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive
Adhesive
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor

Dimensions

Label Thickness
0.0053 in
Roll Width
3 7/8 in
Label Width
3 7/8 in
Core Diameter
3 in
Roll Length
1 29/32 in
Label Height
1 29/32 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Vinyl, Label Width 3 7/8 in, Labels per Roll 500, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.