Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-55-403
  • Zoro # G715721853

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Minimum Service Temperature
-94 Degrees F
Material Series
B-403
Inkjet Printable
Yes
Adhesive
Adhesive
Label Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-55-403
Zoro #
G715721853
UPC #
888434591178
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Minimum Service Temperature
-94 Degrees F
Material Series
B-403
Inkjet Printable
Yes
Adhesive
Adhesive
Label Shape
Rectangle
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant
For Print Method
Inkjet
Preprinted Images
None
Printer Series Compatibility
J7300
Preprinted Text
No Legend
Label Color
White
Standards
RoHS
Compatible Mfr Part Number
P-CMY-1, P-K-1
Label Finish
Matte
Labels per Roll
750
Labels per Row
1
Material Properties
Inkjet Print-Receptive, Water Dissolvable
Recommended Ribbon
P-CMY-1, P-K-1
Secondary Label Included
Secondary Label Not Included
Adhesive Properties
Water Dissolvable Adhesive
Label Material
Paper
Product Type
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Indoor

Dimensions

Label Width
4 in
Label Height
2 in
Label Thickness
0.003 in
Roll Length
2 in
Roll Width
4 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 4 in, Labels per Roll 750, Printer Series Compatibility J7300, Adhesive Properties Water Dissolvable Adhesive, Material Properties Inkjet Print-Receptive, Water Dissolvable, Material Series B-403, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.