Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J-59-7425J
- Zoro # G315721802
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
0.005 in
Indoor/Outdoor Usage
Indoor
Printer Series Compatibility
J7300
Label Media Format
Precut Roll
Roll Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Label Thickness
- 0.005 in
- Roll Width
- 1 in
- Vial/Tube Size
- 0.5 mL
- Core Diameter
- 3 in
- Roll Length
- 1/2 in
- Label Height
- 1/2 in
- Label Width
- 1 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size 0.5 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon P-CMY-1, P-K-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.