Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J20-262-2585

  • Zoro # G7286615


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Width
4 1/8 in
Printer Series Compatibility
J2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-262-2585
Zoro #
G7286615
UPC #
754473629373
Country of Origin
United States

Dimensions

Width
4 1/8 in
Label Height
6 3/32 in
Height
6 1/10 in
Label Width
4 1/8 in
Core Diameter
3 in
Label Thickness
0.088 in

Details

Item
Precut Label Roll
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Printer Series Compatibility
J2000
Legend
No Legend
For Use With
BradyJet J2000 Printer
Labels per Roll
200
Adhesive
Adhesive
Temp. Range
-40 Degrees to 300 Degrees F
Standards
BS 5609 Section 2 Compliant, BS 5609 Section 3 Compliant
Metal Detectable
No
Label Color
White
Label Color & Finish - Blank Precut General Purpose
White ( Matte )
Recommended Ribbon
J20-CMY
Color - Blank Precut General Purpose
White
Compatible Mfr Part Number
J2000
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Marine Labels
Label Media Format
Precut Roll
Material Series
B-2585
Label Material
Polypropylene
Label Finish
Matte
Inkjet Printable
Yes
For Print Method
Inkjet
Adhesive Material
Acrylic
Adhesive Strength - Blank Precut General Purpose
Permanent
Labels per Row
1
Label Shape
Rectangle
Number of Labels
200
Maximum Service Temperature
300 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P68, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Polypropylene, Label Width 4 1/8 in, Labels per Roll 200, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2585, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.