Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J40-166-2550
- Zoro # G608583148
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling;General Identification;General Identification
Width
2.5 in
Size
1.25 in H x 2.5 in W
Label Maker Tape Thickness
0.0069 in
Material
Inkjet Receptive Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 2.5 in
- Size
- 1.25 in H x 2.5 in W
- Label Maker Tape Thickness
- 0.0069 in
- Height
- 1.25 in
- Roll Length
- 1 1/4 in
- Roll Width
- 2 1/2 in
- Core Diameter
- 3 in
- Label Width
- 2 1/2 in
- Label Thickness
- 0.0069 in
- Label Height
- 1 1/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, Compatible Mfr Part Number J4000, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Paper, Label Width 2 1/2 in, Labels per Roll 850, Printer Series Compatibility J4000, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2550, Resistance Properties Smear-Resistant, Preprinted Images None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.