Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-18-2475

  • Zoro # G104074058


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Material Properties
Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40-18-2475
Zoro #
G104074058
UPC #
888434560426
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Height
1 in
Label Width
3 in
Label Thickness
0.0045 in

Details

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Material Properties
Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Washdown or Solvent Resistant
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Label Finish
Matte
Adhesive Material
Acrylic
Labels per Row
1
Product Type
Inkjet Printable Label
For Print Method
Inkjet
Indoor/Outdoor Usage
Indoor
Label Color
White
Recommended Ribbon
J40-CMY
Label Material
Polyester
Inkjet Printable
Yes
Labels per Roll
750
Adhesive
Adhesive
Secondary Label Included
No
Item
Label
Material Series
B-2475
Printer Series Compatibility
J4000
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 750, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J40-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.