Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-321-7425J

  • Zoro # G004074004


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Adhesive Material
Acrylic
Label Width
8 in
Label Finish
Matte
Application
Component and Equipment Labeling, General Identification, Hazard Communication Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40-321-7425J
Zoro #
G004074004
UPC #
888434560563
Country of Origin
United States

Dimensions

Label Width
8 in
Label Height
5 1/4 in
Label Thickness
0.005 in
Core Diameter
3 in

Details

Standards
RoHS Compliant
Item
Label
Adhesive Material
Acrylic
Label Finish
Matte
Application
Component and Equipment Labeling, General Identification, Hazard Communication Identification
Secondary Label Included
No
Labels per Row
1
Adhesive
Adhesive
Product Type
Inkjet Printable Label
Maximum Service Temperature
158 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Washdown or Solvent Resistant
Label Shape
Rectangle
For Print Method
Inkjet
Labels per Roll
100
Label Color
White
Minimum Service Temperature
-112 Degrees F
Adhesive Properties
Permanent Adhesive
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Recommended Ribbon
J40-CMY
Printer Series Compatibility
J4000
Indoor/Outdoor Usage
Indoor
Inkjet Printable
Yes
Label Material
Polypropylene
Material Series
B-7425J
Preprinted Text
No Legend
Label Media Format
Precut Roll
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 5 1/4 in, Label Material Polypropylene, Label Width 8 in, Labels per Roll 100, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.