Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J40-385-2551
- Zoro # G808584129
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Warehouse Marking
Width
3.25 in
Size
5.75 in H x 3.25 in W
Label Maker Tape Finish
Matte
Material
Heavy Duty Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3.25 in
- Size
- 5.75 in H x 3.25 in W
- Label Maker Tape Thickness
- 0.015 in
- Height
- 5.75 in
- Roll Width
- 3 1/4 in
- Roll Length
- 5 3/4 in
- Label Width
- 3 1/4 in
- Label Thickness
- 0.0152 in
- Core Diameter
- 3 in
- Label Height
- 5 3/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, Compatible Mfr Part Number J4000, Label Color White, Label Finish Matte, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility J4000, Vial/Tube Size Not Applicable, Material Properties Inkjet Print-Receptive, Material Series B-2551, Recommended Ribbon J40-CMY, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.