Zoro Homepage

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-7-2618

  • Zoro # G116307694


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40-7-2618
Zoro #
G116307694
UPC #
888434625538
Country of Origin
United States

Details

Item
Label

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number J40-CMY, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 850, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2618, Recommended Ribbon J40-CMY, Resistance Properties Chemical-Resistant, Preprinted Images None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.