Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40C-8000-7425J

  • Zoro # G304074070


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Label Shape
Rectangle
Minimum Service Temperature
-112 Degrees F
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40C-8000-7425J
Zoro #
G304074070
UPC #
888434560617
Country of Origin
United States

Dimensions

Roll Width
8 in
Roll Length
100 ft
Core Diameter
3 in
Label Width
8 in
Label Thickness
0.005 in

Details

Standards
RoHS Compliant
Label Shape
Rectangle
Minimum Service Temperature
-112 Degrees F
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
158 Degrees F
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Application
Component and Equipment Labeling, General Identification, Hazard Communication Identification
Adhesive Material
Acrylic
Inkjet Printable
Yes
Label Material
Polypropylene
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Washdown or Solvent Resistant
Adhesive Properties
Permanent Adhesive
Item
Label
Recommended Ribbon
J40-CMY
Labels per Row
1
Label Color
White
Printer Series Compatibility
J4000
Material Series
B-7425J
For Print Method
Inkjet
Product Type
Inkjet Printable Label
Label Finish
Matte
Adhesive
Adhesive
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polypropylene, Label Width 8 in, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J40-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.