Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J50-267-2585

  • Zoro # G7285364


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Width
6 1/10 in
Printer Series Compatibility
J50-CMYK, J5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-267-2585
Zoro #
G7285364
UPC #
754473629410
Country of Origin
United States

Dimensions

Width
6 1/10 in
Label Height
8 19/64 in
Height
8 3/10 in
Core Diameter
3 in
Label Thickness
0.008 in
Label Width
6 3/32 in

Details

Item
Precut Label Roll
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Printer Series Compatibility
J50-CMYK, J5000
Legend
No Legend
For Use With
BradyJet J5000 Printer
Adhesive
Adhesive
Metal Detectable
No
Temp. Range
-40 Degrees to 300 Degrees F
Labels per Roll
120
Standards
BS 5609 Section 2 Compliant, BS 5609 Section 3 Compliant
Material Series
B-2585
Compatible Mfr Part Number
J2000
Maximum Service Temperature
300 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Inkjet Printable
Yes
Label Color
White
Recommended Ribbon
J50-CMYK
Label Finish
Matte
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Label Material
Polypropylene
Labels per Row
1
For Print Method
Inkjet
Product Type
Marine Labels

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC08, 52YC29, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 8 19/64 in, Label Material Polypropylene, Label Width 6 3/32 in, Labels per Roll 120, Printer Series Compatibility J50-CMYK, J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2585, Recommended Ribbon J50-CMYK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.