Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J50-268-2585

  • Zoro # G7285084


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Width
8 in
Printer Series Compatibility
J50-CMYK, J5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-268-2585
Zoro #
G7285084
UPC #
754473629427
Country of Origin
United States

Dimensions

Width
8 in
Height
11 in
Label Height
11 in
Label Thickness
0.008 in
Label Width
8 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labelling
Color
White
Printer Series Compatibility
J50-CMYK, J5000
Legend
No Legend
For Use With
BradyJet J5000 Printer
Labels per Roll
100
Standards
BS 5609 Section 2 Compliant, BS 5609 Section 3 Compliant
Adhesive
Adhesive
Temp. Range
-40 Degrees to 300 Degrees F
Metal Detectable
No
Label Color
White
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
300 Degrees F
For Print Method
Inkjet
Inkjet Printable
Yes
Label Shape
Rectangle
Recommended Ribbon
J50-CMYK
Label Media Format
Precut Roll
Label Material
Polypropylene
Label Finish
Matte
Material Series
B-2585
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
J2000
Product Type
Marine Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC08, 52YC29, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Polypropylene, Label Width 8 in, Labels per Roll 100, Printer Series Compatibility J50-CMYK, J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2585, Recommended Ribbon J50-CMYK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.