Pre-Cut Label Stock Roll, White, Matte
- Mfr # JPSL-136-2475
- Zoro # G015722291
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Label Shape
Rectangle
Label Media Format
Precut Roll
Label Thickness
0.0047 in
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Label Thickness
- 0.0047 in
- Core Diameter
- 3 in
- Label Width
- 1 1/2 in
- Roll Width
- 1 1/2 in
- Roll Length
- 3/4 in
- Label Height
- 3/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 800, Printer Series Compatibility J7300, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.