Pre-Cut Label Stock Roll, White, Matte

  • Mfr # JPSL-18-2595
  • Zoro # G715721907
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Label Thickness
0.0053 in
Material Series
B-2595
Compatible Mfr Part Number
P-CMY-1, P-K-1
Standards
RoHS
Maximum Service Temperature
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JPSL-18-2595
Zoro #
G715721907
UPC #
888434625309
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Material Series
B-2595
Compatible Mfr Part Number
P-CMY-1, P-K-1
Standards
RoHS
Maximum Service Temperature
140 Degrees F
Label Material
Vinyl
Label Shape
Rectangle
Preprinted Text
No Legend
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Inkjet Printable
Yes
Includes
Overlaminate
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
P-CMY-1, P-K-1
Material Properties
Inkjet Print-Receptive
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant
Product Type
Pre-Cut Label Stock Roll
Printer Series Compatibility
J7300
Labels per Row
1
Preprinted Images
None
Adhesive
Adhesive
For Print Method
Inkjet
Label Finish
Matte
Labels per Roll
750
Label Color
White
Secondary Label Included
Secondary Label Not Included

Dimensions

Label Thickness
0.0053 in
Label Height
1 in
Roll Length
1 in
Roll Width
3 in
Label Width
3 in
Vial/Tube Size
15.0 mL
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 750, Printer Series Compatibility J7300, Vial/Tube Size 15.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.