Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # JPSL-261-2569
  • Zoro # G815722354

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

Label Material
Polyester
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Labels per Roll
250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JPSL-261-2569
Zoro #
G815722354
UPC #
888434625385
Country of Origin
United States
Label Material
Polyester
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Labels per Roll
250
Item
Pre-Cut Label Stock Roll
Maximum Service Temperature
140 Degrees F
Preprinted Images
None
Secondary Label Included
Secondary Label Not Included
Label Color
White
Label Shape
Rectangle
Standards
RoHS
Printer Series Compatibility
J7300
Label Media Format
Precut Roll
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Material Series
B-2569
Recommended Ribbon
P-CMY-1, P-K-1
Material Properties
Inkjet Print-Receptive
Resistance Properties
Chemical-Resistant
Compatible Mfr Part Number
P-CMY-1, P-K-1
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Inkjet Printable
Yes
Adhesive
Adhesive
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
For Print Method
Inkjet
Includes
Overlaminate

Dimensions

Roll Width
2 61/64 in
Roll Length
4 21/64 in
Label Height
4 21/64 in
Label Width
2 61/64 in
Label Thickness
0.0047 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 4 21/64 in, Label Material Polyester, Label Width 2 61/64 in, Labels per Roll 250, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.