Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # JPSL-261-2595
  • Zoro # G115722269

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Preprinted Images
None
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Printer Series Compatibility
J7300
Label Height
4 21/64 in
Product Type
Pre-Cut Label Stock Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JPSL-261-2595
Zoro #
G115722269
UPC #
888434625392
Country of Origin
United States
Preprinted Images
None
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Printer Series Compatibility
J7300
Product Type
Pre-Cut Label Stock Roll
Recommended Ribbon
P-CMY-1, P-K-1
Inkjet Printable
Yes
Material Series
B-2595
Includes
Overlaminate
Minimum Service Temperature
-40 Degrees F
Labels per Roll
250
Label Finish
Matte
Labels per Row
1
Label Color
White
Adhesive
Adhesive
Adhesive Material
Acrylic
Maximum Service Temperature
140 Degrees F
Label Material
Vinyl
Standards
RoHS
For Print Method
Inkjet
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Preprinted Text
No Legend
Item
Pre-Cut Label Stock Roll
Compatible Mfr Part Number
P-CMY-1, P-K-1
Material Properties
Inkjet Print-Receptive
Resistance Properties
Chemical-Resistant

Dimensions

Label Height
4 21/64 in
Core Diameter
3 in
Label Thickness
0.0053 in
Label Width
2 61/64 in
Roll Width
2 61/64 in
Roll Length
4 21/64 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 4 21/64 in, Label Material Vinyl, Label Width 2 61/64 in, Labels per Roll 250, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.