Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-117-499

  • Zoro # G508260361


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-117-499
Zoro #
G508260361
UPC #
888434596296
Country of Origin
United States

Dimensions

Label Thickness
0.0065 in
Vial/Tube Size
1.0 to 8.0 ml
Roll Width
29/32 in
Label Height
1/2 in
Label Width
29/32 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
500
Includes
Roll of 500 Labels
Color
White ( Matte )
Material Series
B-499
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor
For Print Method
Thermal-Transfer
Maximum Service Temperature
194 Degrees F
Preprinted Text
No Legend
Adhesive Material
Acrylic
Label Shape
Rectangle and Circle
Preprinted Images
None
Secondary Label Included
Yes
Recommended Ribbon
M61-R4310, M7-R4300
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.