Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-121-7425

  • Zoro # G608260353


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polypropylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-121-7425
Zoro #
G608260353
UPC #
888434598931
Country of Origin
Mexico

Dimensions

Vial/Tube Size
15.0 ml
Roll Width
1 29/32 in
Label Thickness
0.004 in
Label Height
1 1/2 in
Label Width
1 29/32 in

Details

Item
Label
Application
Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polypropylene
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, High Temperature-resistant, Low Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Includes
Roll of 100 Labels
Labels per Roll
100
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
158 Degrees F
Preprinted Text
No Legend
Indicating Properties
Temperature indicating
Minimum Service Temperature
-112 Degrees F
Labels per Row
1
Inkjet Printable
No
Material Properties
Low Temperature, Permanent Adhesive
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Material Series
B-7425
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Images
None
Adhesive Material
Acrylic
Recommended Ribbon
M61-R4310

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polypropylene, Label Width 1 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.