Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-124-490

  • Zoro # G508260323


product price: $82.09
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-124-490
Zoro #
G508260323
UPC #
888434598962
Country of Origin
Mexico

Dimensions

Roll Width
1/2 in
Vial/Tube Size
1.0 to 8.0 ml
Label Thickness
0.0026 in
Label Height
1 21/32 in
Label Width
1/2 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Labels per Roll
500
Standards
ASTM D 1000, ASTM G 155
Includes
Roll of 500 Labels
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-320 Degrees F
Recommended Ribbon
M61-R4310
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Material Series
B-490
Preprinted Text
No Legend
For Print Method
Thermal-Transfer
Maximum Service Temperature
266 Degrees F
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Preprinted Images
None
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Material Polyester, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.