Zoro Homepage

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-194-481

  • Zoro # G608260346


product price: $68.39
/ea

Key Features

Application
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-194-481
Zoro #
G608260346
UPC #
888434599037
Country of Origin
Mexico

Dimensions

Label Width
3/4 in
Label Thickness
0.0033 in
Roll Width
3/4 in
Vial/Tube Size
1.2 ml
Label Height
3/4 in

Details

Item
Label
Application
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent
Includes
Roll of 250 Labels
Labels per Roll
250
Standards
ASTM D 1000, ASTM D 2979
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Label Shape
Rectangle
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6410
Minimum Service Temperature
-112 Degrees F
Material Series
B-481
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Material Properties
Chemial Resistant, Harsh Environment, Low Temperature, Permanent Adhesive
Maximum Service Temperature
266 Degrees F
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.