Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-20-424

  • Zoro # G408260263


product price: $29.69
/ea

Key Features

Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-20-424
Zoro #
G408260263
UPC #
888434600443
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
2 in
Roll Width
1 in
Label Thickness
0.0035 in

Details

Item
Label
Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Based Based
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Standards
ASTM D 1000
Includes
Roll of 100 Labels
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Images
None
Material Properties
Permanent Adhesive
Recommended Ribbon
M61-R4310, M7-R4300
Maximum Service Temperature
122 Degrees F
Material Series
B-424
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Adhesive Material
Rubber Based
Label Shape
Rectangle
Secondary Label Included
No
Inkjet Printable
No
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.