Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-28-719

  • Zoro # G408260881


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-28-719
Zoro #
G408260881
UPC #
888434597125
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Roll Width
1 1/2 in
Label Thickness
0.0033 in
Label Height
1/4 in

Details

Item
Label
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Fluid-Resistant, High Temperature-resistant
Adhesive Properties
Static Dissipative Permanent
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
Minimum Service Temperature
-94 Degrees F
Material Series
B-719
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Indoor
Preprinted Images
None
Label Shape
Rectangle
Material Properties
Heat Resistant, Permanent Adhesive
Maximum Service Temperature
572 Degrees F
For Print Method
Thermal-Transfer
Inkjet Printable
No
Preprinted Text
No Legend
Secondary Label Included
No
Labels per Row
1
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6010, M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.