Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-29-489

  • Zoro # G508260682


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-489
Zoro #
G508260682
UPC #
888434600788
Country of Origin
Mexico

Dimensions

Roll Width
1 1/2 in
Label Height
1/2 in
Label Thickness
0.0051 in
Label Width
1 1/2 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Based Based
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Label Shape
Rectangle
Recommended Ribbon
M61-R4310, M7-R4300
Material Series
B-489A
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Secondary Label Included
No
Inkjet Printable
No
For Print Method
Thermal-Transfer
Maximum Service Temperature
248 Degrees F
Labels per Row
1
Preprinted Images
None
Adhesive Material
Rubber Based

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.