Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-31-351

  • Zoro # G008260540


product price: $71.99
/ea

Key Features

Application
General Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-31-351
Zoro #
G008260540
UPC #
888434597378
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1 in
Label Thickness
0.0028 in
Roll Width
1 1/2 in

Details

Item
Label
Application
General Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Labels per Roll
250
Includes
Roll of 250 Labels
Color
White ( Matte )
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
For Print Method
Thermal-Transfer
Material Series
B-351
Recommended Ribbon
M61-R6010, M61-R6210, M7-R6000, M7-R6200
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Preprinted Images
None
Indicating Properties
Tamper Evident
Indoor/Outdoor Usage
Indoor
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
176 Degrees F
Material Properties
Tamper Evident
Preprinted Text
No Legend
Secondary Label Included
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.