Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-38-424

  • Zoro # G708434951


product price: $55.19
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Height
1 29/32 in
Maximum Service Temperature
122 Degrees F
Roll Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-38-424
Zoro #
G708434951
UPC #
888434597910
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Roll Width
4 in
Label Thickness
0.0035 in
Label Width
4 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Label Material
Paper
Maximum Service Temperature
122 Degrees F
Labels per Roll
100
Standards
ASTM D 1000
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Rubber Based
Material Series
B-424
Labels per Row
1
Inkjet Printable
No
Preprinted Images
None
Preprinted Text
No Legend
Adhesive Properties
Permanent Based Based
Material Properties
Permanent Adhesive
Includes
Roll of 100 Labels
Secondary Label Included
No
Product Type
Label
Adhesive
Adhesive
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M61-R4310, M7-R4300
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Label Color
White
Indoor/Outdoor Usage
Indoor
Label Media Format
Die-cut
Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Shape
Rectangle
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Paper, Label Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.