Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-80-424

  • Zoro # G508260736


product price: $31.89
/ea

Key Features

Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-80-424
Zoro #
G508260736
UPC #
888434598252
Country of Origin
United States

Dimensions

Roll Width
3/4 in
Label Thickness
0.0035 in
Label Width
3/4 in
Label Height
29/32 in

Details

Item
Label
Application
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Paper
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Based Based
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Standards
ASTM D 1000
Includes
Roll of 250 Labels
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Material Properties
Permanent Adhesive
Preprinted Text
No Legend
Material Series
B-424
Adhesive Material
Rubber Based
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer
Preprinted Images
None
Inkjet Printable
No
Maximum Service Temperature
122 Degrees F
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Paper, Label Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.