Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M7-20-351

  • Zoro # G408260553


product price: $54.29
/ea

Key Features

Application
Laboratory Labeling, Security Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-20-351
Zoro #
G408260553
UPC #
888434590140
Country of Origin
Mexico

Dimensions

Roll Width
1 in
Label Thickness
0.0028 in
Vial/Tube Size
50.0 ml
Label Height
2 in
Label Width
1 in

Details

Item
Label
Application
Laboratory Labeling, Security Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Includes
Roll of 100 Labels
Color
White ( Matte )
Maximum Service Temperature
176 Degrees F
Material Properties
Heat Resistant, Permanent Adhesive, Tamper Evident
Compatible Mfr Part Number
BMP71, M710
Recommended Ribbon
M7-R6200
Label Shape
Rectangle
Inkjet Printable
No
Material Series
B-351
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Preprinted Text
No Legend
Preprinted Images
None
Secondary Label Included
No
For Print Method
Thermal-Transfer
Labels per Row
1
Indicating Properties
Tamper Evident

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Tamper Evident

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.