Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M7-29-459

  • Zoro # G508260842


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-29-459
Zoro #
G508260842
UPC #
888434589885
Country of Origin
Mexico

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Height
1/2 in
Label Thickness
0.0031 in

Details

Item
Label
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Maximum Service Temperature
212 Degrees F
Preprinted Text
No Legend
Recommended Ribbon
M7-R6000
Preprinted Images
None
Material Properties
Harsh Environment, Permanent Adhesive
For Print Method
Thermal-Transfer
Inkjet Printable
No
Secondary Label Included
No
Adhesive Material
Acrylic
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Material Series
B-459
Compatible Mfr Part Number
BMP71, M710
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Harsh Environment, Permanent Adhesive, Material Series B-459

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.