Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M7-80-488

  • Zoro # G308260936


product price: $41.49
/ea

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-80-488
Zoro #
G308260936
UPC #
888434589373
Country of Origin
Mexico

Dimensions

Label Width
3/4 in
Roll Width
3/4 in
Label Height
29/32 in
Label Thickness
0.0037 in

Details

Item
Label
Application
Circuit Board Labeling, Component and Equipment Labeling, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Labels per Roll
250
Includes
Roll of 250 Labels
Standards
ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
For Print Method
Thermal-Transfer
Maximum Service Temperature
320 Degrees F
Labels per Row
1
Material Series
B-488
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Material Properties
Harsh Environment, Heat Resistant, Permanent Adhesive
Preprinted Images
None
Recommended Ribbon
M7-R6000
Adhesive Material
Acrylic
Label Shape
Rectangle
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.