Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # THT-47-719-10

  • Zoro # G5614156


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
B-719 Matte Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Width
21/32 in
Length
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-47-719-10
Zoro #
G5614156
UPC #
754473924942
Country of Origin
Mexico

Dimensions

Width
21/32 in
Length
13/64 in
Height
13/64 in
Core Diameter
3 in
Label Thickness
1 mil
Label Width
21/32 in
Label Height
13/64 in

Details

Item
Precut Label Roll
Material
B-719 Matte Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Standards
EIA-541 Packaging Material Standards for ESD Sensitive Items, ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, UL Recognized
Tape Format
Die Cut - Tag
Adhesive
Adhesive
Labels per Roll
10,000
Background Color
White
Temp. Range
-94 Degrees to 212 Degrees F
Compatible Mfr Part Number
IP-R6006, R6006
For Print Method
Thermal-Transfer
Material Series
B-719
Label Finish
Matte
Label Material
Polyimide
Product Type
Circuit Board Labels
Resistance Properties
High Temperature-Resistant
Inkjet Printable
No
Label Media Format
Precut Roll
Label Shape
Rectangle
Maximum Service Temperature
572 Degrees F
Label Color
White
Secondary Label Included
No
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Labels per Row
1
Recommended Ribbon
IP-R6006, R6006
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-719, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.