Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # THT-99-728-10

  • Zoro # G5723925


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Material
B-728 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
White
Width
1/2 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-99-728-10
Zoro #
G5723925
UPC #
754473847548
Country of Origin
United States

Dimensions

Width
1/2 in
Length
1/2 in
Height
1/2 in
Label Height
1/2 in
Label Width
1/2 in
Core Diameter
3 in
Label Thickness
0.0044 in

Details

Item
Precut Label Roll
Material
B-728 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
White
Printer Series Compatibility
BBP81, i7100, IP Series, PR Plus
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Temp. Range
-94 Degrees to 212 Degrees F
Background Color
White
Labels per Roll
10,000
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized
Label Color
White
Label Material
Polyimide
Recommended Ribbon
IP-R6006, R6006
Maximum Service Temperature
572 Degrees F
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
IP-R6006, R6006
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Label Finish
Matte
Label Media Format
Precut Roll
Product Type
Barcode Labels
Secondary Label Included
No
For Print Method
Thermal-Transfer
Inkjet Printable
No
Label Shape
Square
Material Series
B-728
Minimum Service Temperature
-94 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Permanent Adhesive, Material Series B-728, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.