Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Polyester

  • Mfr # M7-215-851-WT

  • Zoro # G316601974


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-215-851-WT
Zoro #
G316601974
UPC #
888434643358
Country of Origin
Mexico

Details

Item
Tag

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 61DT08, 803V07, Compatible Mfr Part Number B30-R10000, BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 75, Printer Series Compatibility BMP71, M710, Adhesive Properties Non-Adhesive, Material Properties Rigid, Material Series B-851, Recommended Ribbon M7-R10000, Resistance Properties Chemical-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.