Zoro Homepage

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # B30EP-170-593-YL

  • Zoro # G4962343


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
2 13/32 in
Height
2 13/32 in
Standards
cUL Listed, RoHS Compliant, UL Recognized
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-170-593-YL
Zoro #
G4962343
UPC #
754473211578
Country of Origin
Mexico

Dimensions

Width
2 13/32 in
Height
2 13/32 in
Length
2 13/32 in
Label Height
2 13/32 in
Label Width
2 13/32 in
Label Thickness
0.0256 in
Roll Width
3 1/4 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
cUL Listed, RoHS Compliant, UL Recognized
Subject Matter
Information
Shape
Rectangle
Color
Yellow ( Gloss )
Mounting Style
Adhesive
Legend
No Legend
Background Color
Yellow
Application
Electrical Labeling
Includes
145 Labels/Roll
Labels per Roll
145
Adhesive
Adhesive
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Item
Precut Label Roll
Tape Format
Die Cut - Tag
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
0 Degrees to 158 Degrees F
Indoor/Outdoor Usage
Outdoor
Label Media Format
Precut Roll
Inkjet Printable
No
Recommended Ribbon
B30-R6000
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Label Material
Polyester
Compatible Mfr Part Number
B30-R6000
Material Series
B-593
Label Shape
Square with Keyed Circular Hole
Label Color
Yellow
Minimum Service Temperature
-4 Degrees F
Labels per Row
1
Secondary Label Included
No
Product Type
Raised Profile Push Button Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
For Print Method
Thermal-Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Label Finish
Gloss

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 145, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.